Dormer

E268, Machine Tap, M16 x 1.5mm, Metric Fine, Straight Flute, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR1850870W

MPN:

5975218

£36.99

Ex VAT

£44.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E268 HSS-E Straight Flute Machine Tap


    • Metric Fine Thread Form
    • Bright finish
    • Manufactured to DIN 374
    • 1.5xD
    • Straight flute for through and blind holes
    • Sizes M4 to M50


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760088586

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    E268M16X1.5

    Number of Flutes

    4

    Overall Length

    100mm

    Pitch

    1.5mm

    Shank Diameter

    12mm

    Square Width

    9mm

    Tap Type

    Straight Flute

    Thread Direction

    Right Hand

    Thread Length

    21mm

    Thread Size

    M16

    Thread Standard

    Metric Fine

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806