SKU:
DOR1850871A
MPN:
5975017
£56.49
Ex VAT
£67.79
Inc VAT
60 Variations Available
Product Details
Product Specification
Series E268 HSS-E Straight Flute Machine Tap
• Metric Fine Thread Form
• Bright finish
• Manufactured to DIN 374
• 1.5xD
• Straight flute for through and blind holes
• Sizes M4 to M50
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760088623 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E268M20X1.5 |
Number of Flutes | 4 |
Overall Length | 125mm |
Pitch | 1.5mm |
Shank Diameter | 16mm |
Square Width | 12mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 24mm |
Thread Size | M20 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |