Dormer

E268, Machine Tap, M25 x 1.5mm, Straight Flute, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR1850871G

MPN:

5975046

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E268 HSS-E Straight Flute Machine Tap


    • Metric Fine Thread Form
    • Bright finish
    • Manufactured to DIN 374
    • 1.5xD
    • Straight flute for through and blind holes
    • Sizes M4 to M50


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760088685

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    E268M25X1.5

    Number of Flutes

    4

    Overall Length

    140mm

    Pitch

    1.5mm

    Shank Diameter

    18mm

    Square Width

    14.5mm

    Tap Type

    Straight Flute

    Thread Direction

    Right Hand

    Thread Length

    28mm

    Thread Size

    M25

    Thread Standard

    Metric Fine

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806