SKU:
DOR0850570L
MPN:
5975080
£139.09
Ex VAT
£166.91
Inc VAT
12 Variations Available
Product Details
Product Specification
Series E275 Straight Flute Tap - UNC
• HSS-E PM
• UNC Thread Form (Unified Coarse)
• Bright Finish
• Manufactured to DIN 376
• 1.5xD
• For Blind And Through Holes
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760089361 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E2751.1/4 |
Number of Flutes | 4 |
Overall Length | 180mm |
Shank Diameter | 25mm |
Square Width | 20mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 50mm |
Thread Size | 1-1/4in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 7 |
UNSPSC Code | 27112806 |