SKU:
DOR1850937J
MPN:
5975088
£110.99
Ex VAT
£133.19
Inc VAT
13 Variations Available
Product Details
Product Specification
Series E278 HSS-E Straight Flute Tap - UNF
• UNF Thread Form
• Bright finish
• Manufactured to DIN 374
• 1.5xD
• Straight flute for through and blind holes
• Sizes 5/16" to 1-1/2"
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760089569 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E2781 |
Number of Flutes | 4 |
Overall Length | 140mm |
Shank Diameter | 18mm |
Square Width | 14.5mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 26mm |
Thread Size | 1in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 12 |
UNSPSC Code | 27112806 |