Dormer

E282, Machine Tap, 1/2in x 14 BSPF, Straight Flute, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR1850938D

MPN:

5975951

£54.99

Ex VAT

£65.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E282 HSS-E Straight Flute Tap - BSPF


    • BSPF Thread Form
    • Bright finish
    • Manufactured to DIN 5156
    • 1.5xD
    • Straight flute for through and blind holes
    • Sizes 1/8" to 1-1/2"


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    EAN

    7320760089989

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    E2821/2

    Number of Flutes

    4

    Overall Length

    125mm

    Shank Diameter

    16mm

    Square Width

    12mm

    Tap Type

    Straight Flute

    Thread Direction

    Right Hand

    Thread Length

    24mm

    Thread Size

    1/2in.

    Thread Standard

    BSPF

    Threading Tap Type

    Machine Tap

    TPI

    14

    UNSPSC Code

    27112806