SKU:
DOR1850938F
MPN:
5975224
£197.00
Ex VAT
£236.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E282 HSS-E Straight Flute Tap - BSPF
• BSPF Thread Form
• Bright finish
• Manufactured to DIN 5156
• 1.5xD
• Straight flute for through and blind holes
• Sizes 1/8" to 1-1/2"
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760089941 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E2821 |
Number of Flutes | 4 |
Overall Length | 160mm |
Shank Diameter | 25mm |
Square Width | 20mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 30mm |
Thread Size | 1in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 11 |
UNSPSC Code | 27112806 |