SKU:
DOR1850939F
MPN:
7174119
£58.49
Ex VAT
£70.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Series E286 HSS-E Machine Forming Fluteless Tap
• UNF Thread Form
• TiN Coating
• Manufactured to DIN 2184-1
• 3.5xD
• Fluteless for through and blind holes
• Sizes No.4 to 1/2"
• Oil Grooves
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760704585 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E2865/16 |
Number of Flutes | 5 |
Overall Length | 90mm |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Fluteless |
Tapping Depth | 35mm |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | 5/16in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 24 |
UNSPSC Code | 27112806 |