SKU:
DOR1850940H
MPN:
7174112
£71.99
Ex VAT
£86.39
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E287 HSS-E Fluteless Tap Oil Grooves
• UNC Thread Form
• TiN Coating
• Manufactured to DIN 2184-1
• 3.5xD
• Fluteless for through and blind holes
• Sizes No.4 - 1/2
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760704516 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E2877/16 |
Number of Flutes | Fluteless |
Overall Length | 100mm |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | 7/16in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |