SKU:
DOR1850940A
MPN:
7174105
£41.49
Ex VAT
£49.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E287 HSS-E Fluteless Tap Oil Grooves
• UNC Thread Form
• TiN Coating
• Manufactured to DIN 2184-1
• 3.5xD
• Fluteless for through and blind holes
• Sizes No.4 - 1/2
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760704448 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E2874-40 |
Number of Flutes | Fluteless |
Overall Length | 56 |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Fluteless |
Tapping Depth | 18mm |
Thread Direction | Right Hand |
Thread Length | 9mm |
Thread Size | No.4 |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 40 |
UNSPSC Code | 27112806 |