SKU:
DOR1850941D
MPN:
7174102
£53.99
Ex VAT
£64.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E288 HSS-E Fluteless Machine Tap
• Metric Fine Thread Form
• TiN Coating
• Manufactured to DIN 2174
• 3xD
• Fluteless for through and blind holes
• Sizes M5 to M12
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760704417 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E288M10X1.0 |
Number of Flutes | 5 |
Overall Length | 90mm |
Pitch | 1mm |
Shank Diameter | 7mm |
Square Width | 5.5mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | M10 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |