SKU:
DOR1850941G
MPN:
7174104
£61.49
Ex VAT
£73.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E288 HSS-E Fluteless Machine Tap
• Metric Fine Thread Form
• TiN Coating
• Manufactured to DIN 2174
• 3xD
• Fluteless for through and blind holes
• Sizes M5 to M12
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760704431 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E288M12X1.5 |
Number of Flutes | 5 |
Overall Length | 100mm |
Pitch | 1.5mm |
Shank Diameter | 9mm |
Square Width | 7mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 21mm |
Thread Size | M12 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |