SKU:
DOR1850948A
MPN:
7174064
£52.49
Ex VAT
£62.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E289 HSS-E Fluteless Tap Coolant Feed
• Metric Thread Form
• TiN Coating
• Manufactured to DIN 2174
• 3.5xD
• Fluteless for through and blind holes
• Sizes M5 to M12
• Internal coolant
• Oil Grooves
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760704332 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E289M5 |
Number of Flutes | 5 |
Overall Length | 70mm |
Pitch | 0.8mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Fluteless |
Tapping Depth | 25mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |