SKU:
DOR1850949D
MPN:
5975936
£53.49
Ex VAT
£64.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Series E290 HSS-E Straight Flute Left Hand Tap
• Metric Fine Thread
• Bright Coating
• Manufactured to DIN 374
• 1.5xD
• Straight flute for through and blind holes
• Sizes M12 - M24
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760167410 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E290 |
Number of Flutes | 4 |
Overall Length | 100mm |
Pitch | 1.5mm |
Shank Diameter | 11mm |
Square Width | 9mm |
Tap Type | Straight Flute |
Thread Direction | Left Hand |
Thread Length | 21mm |
Thread Size | M14 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |