SKU:
DOR1850844M
MPN:
6305715
£25.69
Ex VAT
£30.83
Inc VAT
2 Variations Available
Product Details
Product Specification
High performance fluteless taps made from premium grade high speed cobalt steel. Chip-free threading operation produces a stronger thread than with cutting taps. Thread profile generates less torque, resulting in longer tool life and a smoother finished thread. Extremely versatile - capable of threading both through and blind holes in a wide range of engineering materials.
Features
• Manufactured to DIN 2174
• Bright finish
• Fluteless Taps
• Metric sizes M3 to M16
• Tapping tolerance: 6HX
• Suitable for through and blind holes
• 3xD
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6HX |
EAN | 7320760663578 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E291M4 |
Number of Flutes | 5 |
Overall Length | 63mm |
Pitch | 0.7mm |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Fluteless |
Tapping Depth | 21mm |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |