SKU:
DOR1850845J
MPN:
6498042
£45.49
Ex VAT
£54.59
Inc VAT
11 Variations Available
Product Details
Product Specification
High performance fluteless taps made from premium grade high speed cobalt steel. Chip-free threading operation produces a stronger thread than with cutting taps. Thread profile generates less torque, resulting in longer tool life and a smoother finished thread. Extremely versatile - capable of threading both through and blind holes in a wide range of engineering materials.
Features
• Titanium Nitride (TiN) coating for reduced friction and longer tool life
• Manufactured to DIN 2174 Standards
• Fluteless Taps
• Metric sizes M1.6 to M16
• Tapping tolerance: 6HX
• Tolerance 6HX
• For through and holes
• 3xD
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760670965 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E292M2.5 |
Number of Flutes | 3 |
Overall Length | 50mm |
Pitch | 0.45mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Fluteless |
Tapping Depth | 12.5mm |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M2.5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |