SKU:
DOR1850850Q
MPN:
6290570
£10.79
Ex VAT
£12.95
Inc VAT
15 Variations Available
Product Details
Product Specification
E297 - Hard Chrome
Excellent for Application
Good for Application
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760662908 |
ECLASS Code | 21010210 |
Finish/Coating | Flash Chrome |
Individual or Set | Individual |
Lead | Second |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E297M6 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 1mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Fluteless |
Tapping Depth | 30mm |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |