SKU:
DOR1850846S
MPN:
6305745
£40.49
Ex VAT
£48.59
Inc VAT
7 Variations Available
Product Details
Product Specification
High performance fluteless taps made from premium grade high speed cobalt steel. Chip-free threading operation produces a stronger thread than with cutting taps. Thread profile generates less torque, resulting in longer tool life and a smoother finished thread. Titanium Nitride (TiN) coating for reduced friction and longer tool life.
Features
• Manufactured to DIN 2174
• TiN Coated
• Fluteless
• Sizes M3 to M16
• Tolerance 6HX
• For blind holes
• 3xD
• Form E 1.2 - 2
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760663776 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E293M8 |
Number of Flutes | 5 |
Overall Length | 90mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Fluteless |
Tapping Depth | 35mm |
Thread Direction | Right Hand |
Thread Length | 18mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |