SKU:
DOR1850847Y
MPN:
6305754
£97.19
Ex VAT
£116.63
Inc VAT
9 Variations Available
Product Details
Product Specification
High performance fluteless taps made from premium grade high speed cobalt steel. Chip-free threading operation produces a stronger thread than with cutting taps. Thread profile generates less torque, resulting in longer tool life and a smoother finished thread. Extremely versatile - capable of threading both through and blind holes in a wide range of engineering materials. Titanium Nitride (TiN) coating for reduced friction and longer tool life.
Features
• Manufactured to DIN 2174
• Oil grooves facilitate coolant flow to machining area
• Metric size range M3 to M16
• Tapping tolerance: 6HX
• 3.5xD
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6HX |
EAN | 7320760663868 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Lead | C 2-3.5 |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E294M14 |
Number of Flutes | 6 |
Overall Length | 110mm |
Pitch | 2mm |
Shank Diameter | 11mm |
Square Width | 9mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | M14 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |