SKU:
DOR1850848L
MPN:
6305757
£41.49
Ex VAT
£49.79
Inc VAT
8 Variations Available
Product Details
Product Specification
High performance fluteless taps made from premium grade high speed cobalt steel. Chip-free threading operation produces a stronger thread than with cutting taps. Thread profile generates less torque, resulting in longer tool life and a smoother finished thread. Titanium Nitride (TiN) coating for reduced friction and longer tool life.
Features
• Manufactured to DIN 2174
• TiN Coated
• Sizes M3 to M12
• Tolerance 6GX
• For through and blind holes
• Form C 2 - 3.5
• 3xD
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6G |
EAN | 7320760663899 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E295M3.5 |
Number of Flutes | 4 |
Overall Length | 56mm |
Pitch | 0.6mm |
Shank Diameter | 4mm |
Square Width | 3mm |
Tap Type | Fluteless |
Tapping Depth | 20mm |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | M3.5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |