noscriptDormer E297, Machine Tap, M14 x 2mm, Spiral Point, Powdered Metal Cobalt High Speed Steel, Flash Chrome 6290539 | Cromwell Tools

Dormer

E297, Machine Tap, M14 x 2mm, Spiral Point, Powdered Metal Cobalt High Speed Steel, Flash Chrome

SKU:

DOR1850850Y

MPN:

6290539

£26.83

Ex VAT

£32.20

Inc VAT

OUT OF STOCK

    Product Details

    E297 - Hard Chrome
    Excellent for Application
    Good for Application


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760662793

    ECLASS Code

    21010210

    Finish/Coating

    Flash Chrome

    Individual or Set

    Individual

    Lead

    Second

    Material

    Powdered Metal Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E297M14

    Number of Flutes

    3

    Overall Length

    110mm

    Pitch

    2mm

    Shank Diameter

    11mm

    Square Width

    9mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    25mm

    Thread Size

    M14

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806