SKU:
DOR1850852M
MPN:
6290583
£11.18
Ex VAT
£13.42
Inc VAT
15 Variations Available
Product Details
Product Specification
E298 - Hard Chrome
Excellent for Application
Good for Application
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760663035 |
ECLASS Code | 21010210 |
Finish/Coating | Flash Chrome |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E298M4 |
Number of Flutes | 3 |
Overall Length | 63mm |
Pitch | 0.7mm |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Spiral Flute |
Tapping Depth | 21mm |
Thread Direction | Right Hand |
Thread Length | 7mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |