SKU:
DOR1850853C
MPN:
6290578
£65.12
Ex VAT
£78.14
Inc VAT
15 Variations Available
Product Details
Product Specification
E298 - Hard Chrome
Excellent for Application
Good for Application
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760662984 |
ECLASS Code | 21010210 |
Finish/Coating | Flash Chrome |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | E298M22 |
Number of Flutes | 4 |
Overall Length | 140mm |
Pitch | 2.5mm |
Shank Diameter | 18mm |
Square Width | 14.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | M22 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |