SKU:
DOR1850864M
MPN:
6290593
£31.03
Ex VAT
£37.24
Inc VAT
23 Variations Available
Product Details
Product Specification
E299 HSS-E Yellow Shark is designed for threading low alloy steels, and is available with an electroplated Hard Chrome finish up to 5 micron thick to prevent edge build-up in materials that are prone to sticking to the cutting edges. The flute geometry is designed to prevent swarf nesting, reducing the risk of re-cutting swarf on reversal.
Features
• Manufactured to DIN 374
• 2.5xD
• Form B 3.5 - 5
• Tolerance 6H
• Chrome finish
• Sizes M4 to M30
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760663134 |
ECLASS Code | 21010210 |
Finish/Coating | Chrome-Plated |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E299 |
Number of Flutes | 4 |
Overall Length | 100mm |
Pitch | 1mm |
Shank Diameter | 9mm |
Square Width | 9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 21mm |
Thread Size | M14 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |