£25.07
Ex VAT
£30.08
Inc VAT
24 Variations Available
Product Details
Product Specification
Series E300 HSS-E Yellow Shark Spiral Flute Tap - Metric
40° Yellow Shark Tap
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760663318 |
ECLASS Code | 21010210 |
Finish/Coating | Flash Chrome |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 6290611 |
Pitch | 0.75mm |
Tap Type | Spiral Flute |
Thread Size | M10 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |