Dormer

E300, Machine Tap, M14 x 1.25mm, Spiral Flute, HSS-E, Flash Chrome

SKU:

DOR1850905N

MPN:

6290618

£38.60

Ex VAT

£46.32

Inc VAT

IN STOCK (1)

    Product Details

    Series E300 HSS-E Yellow Shark Spiral Flute Tap - Metric


    40° Yellow Shark Tap


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    EAN

    7320760663387

    ECLASS Code

    21010210

    Finish/Coating

    Flash Chrome

    Individual or Set

    Individual

    Material

    HSS-E

    MFR Part No.

    6290618

    Pitch

    1.25mm

    Tap Type

    Spiral Flute

    Thread Size

    M14

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806