SKU:
DOR1850908H
MPN:
5976058
£26.49
Ex VAT
£31.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E303 HSS-E Straight Flute Plug Tap
• Metric Coarse Thread Form
• Bright finish
• Manufactured to DIN 357
• 2xD
• Straight flute for through and blind holes
• Sizes M3 to M20
• Available in Taper and Plug leads
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760090428 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Lead | Plug |
Material | Cobalt High Speed Steel |
MFR Part No. | E303M6NO3 |
Number of Flutes | 3 |
Overall Length | 110mm |
Pitch | 1mm |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 32mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |