SKU:
DOR1850908K
MPN:
5976073
£29.99
Ex VAT
£35.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E303 HSS-E Straight Flute Plug Tap
• Metric Coarse Thread Form
• Bright finish
• Manufactured to DIN 357
• 2xD
• Straight flute for through and blind holes
• Sizes M3 to M20
• Available in Taper and Plug leads
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760090442 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Lead | Plug |
Material | Cobalt High Speed Steel |
MFR Part No. | E303M8NO3 |
Number of Flutes | 3 |
Overall Length | 125mm |
Pitch | 1.25mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 40mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |