£19.89
Ex VAT
£23.87
Inc VAT
11 Variations Available
Product Details
Product Specification
Series E383 HSS-E Blue Shark Spiral Flute Tap - Metric
40° Blue Shark Tap
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760664681 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 6305863 |
Pitch | 0.75mm |
Tap Type | Spiral Flute |
Thread Size | M6 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |