£30.44
Ex VAT
£36.53
Inc VAT
11 Variations Available
Product Details
Product Specification
Series E384 HSS-E Blue Shark Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760664766 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 6305871 |
Pitch | 1.5mm |
Tap Type | Spiral Point |
Thread Size | M16 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |