Dormer

E422, Machine Tap, M10 x 1.5mm, Spiral Point, Powdered Metal Cobalt High Speed Steel, TiN

SKU:

DOR1851803F

MPN:

5976624

£42.49

Ex VAT

£50.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E422 HSS-E Spiral Point Tap


    • Metric Thread
    • TiN Coating
    • Manufactured to DIN 371
    • 3xD
    • Spiral point for through holes
    • Sizes M3 - M10
    • Interrupted threads


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760092927

    ECLASS Code

    21010210

    Finish/Coating

    TiN

    Individual or Set

    Individual

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    E422M10

    Number of Flutes

    3

    Overall Length

    100mm

    Pitch

    1.5mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Tap Type

    Spiral Point

    Tapping Depth

    39mm

    Thread Direction

    Right Hand

    Thread Length

    20mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806