SKU:
DOR1851803C
MPN:
5976637
£29.49
Ex VAT
£35.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E422 HSS-E Spiral Point Tap
• Metric Thread
• TiN Coating
• Manufactured to DIN 371
• 3xD
• Spiral point for through holes
• Sizes M3 - M10
• Interrupted threads
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760092958 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E422M5 |
Number of Flutes | 3 |
Overall Length | 70mm |
Pitch | 0.8mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Point |
Tapping Depth | 25mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |