SKU:
DOR1851804C
MPN:
5976655
£75.49
Ex VAT
£90.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Series E423 HSS-E Spiral Point Tap
• Metric Thread
• TiN Coating
• Manufactured to DIN 376
• 3xD
• Spiral point for through holes
• Sizes M12 - M24
• Interrupted threads
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760093009 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | E423M16 |
Number of Flutes | 3 |
Overall Length | 110mm |
Pitch | 2mm |
Shank Diameter | 12mm |
Square Width | 9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | M16 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |