Dormer

E471, Machine Tap, M12 x 1.75mm, Spiral Point, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR1853545G

MPN:

6554527

£19.16

Ex VAT

£22.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    E471 - Bright
    Green Shark for
    Non-ferrous Materials
    Excellent for Application
    Good for Application


    Features & Benefits:
    Problem-free threading of blind and through holes in specific materials.
    Manufactured from a special powder metallurgy tool steel for unbeatable toughness, edge strength and wear resistance.
    Significant reduction in axial forces increases thread accuracy, whilst significant torque reduction reduces machine wear and decreases risk of chipping or breakage.
    Special flute geometry on Yellow, Red and Green Shark spiral flute taps prevents swarf nesting, reducing risk of re-cutting swarf on reversal.
    Yellow, Red and Blue Shark spiral flute taps feature special edge treatment to increase strength and minimise risk of micro-chipping on the cutting edges, considerably improving performance and tool life.
    Available with a choice of surface treatments and thread forms.


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760674680

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Lead

    Second

    Material

    Powdered Metal Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E471M12

    Number of Flutes

    3

    Overall Length

    110mm

    Pitch

    1.75mm

    Shank Diameter

    9mm

    Square Width

    7mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    23mm

    Thread Size

    M12

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806