Dormer

E474, Tap, M4 x 0.7mm, Metric Coarse, Spiral Flute, Powdered Metal Cobalt High Speed Steel, Super B

SKU:

DOR1853546Q

MPN:

6554549

£17.28

Ex VAT

£20.74

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dormer's application-based range of colour ring coded DIN taps,
    branded Shark Line, are renowned for their high performance and are an ideal solution when high quality threads are required in specific materials.


    • Problem-free threading of blind and through holes in specific materials.
    • Manufactured from a special powder metallurgy tool steel for unbeatable toughness, edge strength and wear resistance.
    • Significant reduction in axial forces increases thread accuracy, whilst significant torque reduction reduces machine wear and decreases risk of chipping or breakage.
    • Special flute geometry on Green Shark spiral flute taps prevents swarf nesting, reducing risk of re-cutting swarf on reversal.


    • E474 Spiral Flute Tap
    • Super B (TiAlN + WC/C) finish
    • Green Shark / Ring for use on aluminium alloys, brass and copper
    • 2.5xD
    • Manufactured to DIN 371 <10mm, DIN 376 >12mm
    • Spiral Flute for blind holes
    • 35° Helix angle
    • Sizes M3 to M20


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760674901

    ECLASS Code

    21010210

    Finish/Coating

    Super B

    Helix Angle

    35°

    Individual or Set

    Individual

    Lead

    C 2-3

    Material

    Powdered Metal Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E474M4

    Number of Flutes

    2

    Overall Length

    63mm

    Pitch

    0.7mm

    Shank Diameter

    4.5mm

    Square Width

    3.4mm

    Tap Type

    Spiral Flute

    Tapping Depth

    21mm

    Thread Direction

    Right Hand

    Thread Length

    12mm

    Thread Size

    M4

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806