SKU:
DOR0856899K
MPN:
5977461
£17.49
Ex VAT
£20.99
Inc VAT
17 Variations Available
Product Details
Product Specification
Series E570 HSS Straight Flute Plug Tap - UN
• HSS
• UN
• Bright Finish
• Manufactured to ISO 529
• 1.5xD
• For Blind and Through Holes
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760200254 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Lead | Plug |
Material | High Speed Steel |
MFR Part No. | E5701/4X40NO3 |
Number of Flutes | 3 |
Overall Length | 66mm |
Shank Diameter | 6.3mm |
Square Width | 5mm |
Tap Type | Straight Flute |
Tapping Depth | 26mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | 1/4in. |
Thread Standard | UN |
Threading Tap Type | Machine Tap |
TPI | 40 |
UNSPSC Code | 27112806 |