SKU:
DOR0856900X
MPN:
5977462
£88.49
Ex VAT
£106.19
Inc VAT
17 Variations Available
Product Details
Product Specification
Series E570 HSS Straight Flute Plug Tap - UN
• HSS
• UN
• Bright Finish
• Manufactured to ISO 529
• 1.5xD
• For Blind and Through Holes
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 2B |
EAN | 7320760200742 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Lead | Plug |
Material | High Speed Steel |
MFR Part No. | E5701X14NO3 |
Number of Flutes | 4 |
Overall Length | 130mm |
Shank Diameter | 18mm |
Square Width | 14mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 36mm |
Thread Size | 1in. |
Thread Standard | UN |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |