SKU:
DOR0856940F
MPN:
5978043
£29.99
Ex VAT
£35.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Series E620 HSS Sraight Flute Tap - Metric
• HSS
• EGM Thread Form
• Bright Finish
• Semi-Bottoming Tap
• Manufactured to Dormer ISO
• 1.5xD
• For Blind and Through Holes
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760384879 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E620M10 |
Number of Flutes | 3 |
Overall Length | 89mm |
Pitch | 1.5mm |
Shank Diameter | 9mm |
Square Width | 7.1mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | M10 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |