Dormer

E620, Machine Tap, M6 x 1mm, Straight Flute, High Speed Steel, Bright

SKU:

DOR0856940D

MPN:

5978336

£22.49

Ex VAT

£26.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E620 HSS Sraight Flute Tap - Metric


    • HSS
    • EGM Thread Form
    • Bright Finish
    • Semi-Bottoming Tap
    • Manufactured to Dormer ISO
    • 1.5xD
    • For Blind and Through Holes


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760384855

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    E620M6

    Number of Flutes

    3

    Overall Length

    72mm

    Pitch

    1mm

    Shank Diameter

    8mm

    Square Width

    6.3mm

    Tap Type

    Straight Flute

    Tapping Depth

    29mm

    Thread Direction

    Right Hand

    Thread Length

    16mm

    Thread Size

    M6

    Thread Standard

    Metric

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806