£25.99
Ex VAT
£31.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Series E621 HSS Spiral Flute Tap - Metric
• HSS
• EGM Thread Form
• Bright Finish
• Manufactured to Dormer ISO
• 2xD
• For Blind Holes
• Spiral Flute 40°
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760384930 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 40° |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E621 |
Number of Flutes | 3 |
Overall Length | 66mm |
Pitch | 0.8mm |
Shank Diameter | 6.3mm |
Square Width | 5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M5 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |