SKU:
DOR0856965A
MPN:
5977560
£25.49
Ex VAT
£30.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E708 HSS Straight Flute Tap - NPSM
• HSS
• NPSM Thread Form (National straight pipe mechanical)
• Bright Finish
• Manufactured to ANSI B94.9
• 1.5xD
• For Blind And Through Holes
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760099759 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E7081/8 |
Number of Flutes | 4 |
Overall Length | 70mm |
Shank Diameter | 10.29mm |
Square Width | 8.3mm |
Tap Type | Straight Flute |
Tapping Depth | 19mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | 1/8in. |
Thread Standard | NPSM |
Threading Tap Type | Machine Tap |
TPI | 27 |
UNSPSC Code | 27112806 |