SKU:
DOR0856965F
MPN:
5977549
£187.00
Ex VAT
£224.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E708 HSS Straight Flute Tap - NPSM
• HSS
• NPSM Thread Form (National straight pipe mechanical)
• Bright Finish
• Manufactured to ANSI B94.9
• 1.5xD
• For Blind And Through Holes
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760099728 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E7081 |
Number of Flutes | 5 |
Overall Length | 115mm |
Shank Diameter | 33.4mm |
Square Width | 21.4mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 43mm |
Thread Size | 1in. |
Thread Standard | NPSM |
Threading Tap Type | Machine Tap |
TPI | 11.5 |
UNSPSC Code | 27112806 |