SKU:
DOR0856965E
MPN:
5977564
£119.00
Ex VAT
£142.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E708 HSS Straight Flute Tap - NPSM
• HSS
• NPSM Thread Form (National straight pipe mechanical)
• Bright Finish
• Manufactured to ANSI B94.9
• 1.5xD
• For Blind And Through Holes
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760099766 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E7083/4 |
Number of Flutes | 5 |
Overall Length | 105mm |
Shank Diameter | 23.67mm |
Square Width | 17.2mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 35mm |
Thread Size | 3/4in. |
Thread Standard | NPSM |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |