SKU:
DOR0856974C
MPN:
5977590
£28.79
Ex VAT
£34.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Series E709 HSS Straight Flute Tap - NPSF
• HSS
• NPSF Thread Form (National taper pipe dryseal)
• Bright Finish
• Manufactured to ANSI B94.9
• 1.5xD
• For Blind And Through Holes
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760099803 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | E7091/8 |
Number of Flutes | 4 |
Overall Length | 70mm |
Shank Diameter | 11.1mm |
Square Width | 8.3mm |
Tap Type | Straight Flute |
Tapping Depth | 19mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | 1/8in. |
Thread Standard | NPSF |
Threading Tap Type | Machine Tap |
TPI | 27 |
UNSPSC Code | 27112806 |