Dormer

E709, Machine Tap, 3/4in x 14 NPSF, Straight Flute, High Speed Steel, Bright

SKU:

DOR0856974G

MPN:

5977597

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series E709 HSS Straight Flute Tap - NPSF


    • HSS
    • NPSF Thread Form (National taper pipe dryseal)
    • Bright Finish
    • Manufactured to ANSI B94.9
    • 1.5xD
    • For Blind And Through Holes


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    EAN

    7320760099810

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    E7093/4

    Number of Flutes

    5

    Overall Length

    105mm

    Shank Diameter

    23mm

    Square Width

    17.2mm

    Tap Type

    Straight Flute

    Thread Direction

    Right Hand

    Thread Length

    35mm

    Thread Size

    3/4in.

    Thread Standard

    NPSF

    Threading Tap Type

    Machine Tap

    TPI

    14

    UNSPSC Code

    27112806