SKU:
DOR1853630A
MPN:
6479120
£16.49
Ex VAT
£19.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Series EP006G HSS-E Spiral Point Tap -
• Multi-application machine taps offering superb performance in a wide range of materials.
• Spiral point for through holes
• Metric form
• Sizes M3 - M20
• Bright finish for, Steel, Cast Iron, Titanium, Nickel, Copper and Aluminium
• Manufactured to DIN 371 <10mm , DIN 376 >12mm
• 2.5xD
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6G |
EAN | 7320760669365 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | EP006GM3 |
Number of Flutes | 3 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Point |
Tapping Depth | 18mm |
Thread Direction | Right Hand |
Thread Length | 9mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |