SKU:
DOR1853614E
MPN:
5973431
£17.49
Ex VAT
£20.99
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
These spiral point machine taps are multi-application, versatile taps that offer excellent performance across a wide range of materials. The spiral point is designed for through holes. The range is available in sizes from M2 to M30.
Features and Benefits
• Metric Form
• Multi-application
• Consistently excellent performance
• Designed for through holes
Typical Applications
• Suitable for steel, cast iron, titanium, nickel, copper and aluminium
Standards
• Manufactured to DIN 371 <10mm DIN 376> 12mm
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760135846 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Lead | Second |
Material | Powdered Metal Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EP00M5 |
Number of Flutes | 3 |
Overall Length | 70mm |
Pitch | 0.8mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Point |
Tapping Depth | 25mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |