Dormer

EP006H, Machine Tap, M8 x 1.3mm, Metric Coarse, Spiral Point, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR1853617E

MPN:

5973447

£17.79

Ex VAT

£21.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These spiral point machine taps are multi-application, versatile taps that offer excellent performance across a wide range of materials. The spiral point is designed for through holes. The range is available in sizes from M2 to M30.


    Features and Benefits
    • Metric Form
    • Multi-application
    • Consistently excellent performance
    • Designed for through holes


    Typical Applications
    • Suitable for steel, cast iron, titanium, nickel, copper and aluminium


    Standards
    • Manufactured to DIN 371 <10mm DIN 376> 12mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760135891

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Lead

    Second

    Material

    Powdered Metal Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    EP00M8

    Number of Flutes

    3

    Overall Length

    90mm

    Pitch

    1.3mm

    Shank Diameter

    8mm

    Square Width

    6.2mm

    Tap Type

    Spiral Point

    Tapping Depth

    35mm

    Thread Direction

    Right Hand

    Thread Length

    18mm

    Thread Size

    M8

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806