SKU:
DOR1853651D
MPN:
6196704
£22.79
Ex VAT
£27.35
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Offering excellent performance over a wide range of materials EP00 HSS-E spiral point taps feature a hardy TiN coating helping to reduce wear and heat, prolonging the lifespan of the tool. The sturdy high speed steel construction allows for greater strength and rigidity when machining.
Features and Benefits
• Multi-application machine taps offering superb performance
• Titanium Nitride Coated (TiN) for greater wear and heat resistance
• Spiral point design ideal for through holes
Specifications
• EP00 TiN Metric: M3 - M30
Typical Applications
• Steel
• Stainless
• Cast Iron
• Titanium
• Nickel
• Copper
• Aluminium
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760662120 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EP00TINM4 |
Number of Flutes | 3 |
Overall Length | 63mm |
Pitch | 0.7mm |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Spiral Point |
Tapping Depth | 21mm |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |