Dormer

EP00TIN, Machine Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, TiN

SKU:

DOR1853651E

MPN:

6196705

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (5)

    Product Details

    Offering excellent performance over a wide range of materials EP00 HSS-E spiral point taps feature a hardy TiN coating helping to reduce wear and heat, prolonging the lifespan of the tool. The sturdy high speed steel construction allows for greater strength and rigidity when machining.


    Features and Benefits
    • Multi-application machine taps offering superb performance
    • Titanium Nitride Coated (TiN) for greater wear and heat resistance
    • Spiral point design ideal for through holes


    Specifications
    • EP00 TiN Metric: M3 - M30


    Typical Applications
    • Steel
    • Stainless
    • Cast Iron
    • Titanium
    • Nickel
    • Copper
    • Aluminium


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760662137

    ECLASS Code

    21010210

    Finish/Coating

    TiN

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    EP00TINM5

    Number of Flutes

    3

    Overall Length

    70mm

    Pitch

    0.8mm

    Shank Diameter

    6mm

    Square Width

    4.9mm

    Tap Type

    Spiral Point

    Tapping Depth

    25mm

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    M5

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806